Free Shipping : For every order of $350 or more with the promo code : FREESHIP

PREMIUM MOLYBDENUM GREASE 397GR

890.603 - UNSPSC 15121900
PREMIUM MOLYBDENUM GREASE 397GR PREMIUM MOLYBDENUM GREASE 397GR
PREMIUM MOLYBDENUM GREASE 397GR

Delivery

In stock delivery from our warehouses.

Non-melt grey coloured lubricant containing molybdenum disulphide

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.

16 pieces in stock at Mississauga, ON as of 9:43 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 397 g
Colour Dark Grey
Material Moly for Extra EP Ability.
Timken OK Load 65
Dropping Point 288°C (550°F)
EAN 4045989840656

Features

Fortified to provide anti-wear and low friction performance through a wide temperature range.
The molybdenum disulfide enables reduction of friction and protects against excessive wear from extreme loads, galling and seizing.
The protective mechanism of Würth Premium Moly Grease, acts by plating the metal surfaces, imparting extra protection and extending the lubrication cycle
Exceptionally resistant to most acids, salt spray, steam, dirt, dust, water, oxidation and weather
Has excellent adhesive and cohesive properties, as well as high shock protection
Protects equipment indoors or outdoors, even under high temperatures and heavy loads

Applications

Construction equipment, farm equipment, cotton gins, bottling plants, automotive, marine, steel mills, industrial plants, oil field equipments, paper mills, asphalt plants, trucking industry

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-09-15
Great product for lubricating drive splines.